Motion
D5-CSRI-20.50
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 18.0000 in Belt Width, Rubber Material
MI ITEM #04011134
MFR #D5-CSRI-20.50
List Price$534.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 18.0000 in Belt Width, Rubber Material
MI ITEM #04011134
MFR #D5-CSRI-20.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$534.52/each for your price

Overview

Mfr description
D5-CSRI-20.50 19.750 ST CON RETRO ROLL

Specifications

  • CEMA Rating
    CEMA D
  • Roller Diameter
    5.0000 in
  • Roller Length
    20.5000 in
  • Replacement Roller Type
    Rubber Disc Return
  • Belt Width
    18.0000 in
  • Material
    Rubber
  • Weight
    23.00 lbs, 10.43 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought