Specifications
Dimensions
- Belt Width42.0000 in
- Weight41.00 lbs, 18.60 kg
Details
- CEMA RatingCEMA D
- MaterialRubber
- Replacement Roller TypeRubber Disc Return
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)