Motion
D5-CSRI-56.50
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 54.0000 in Belt Width, Rubber Material
Mi Item #04011140
MFR #D5-CSRI-56.50
Price$885.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 54.0000 in Belt Width, Rubber Material
Mi Item #04011140
MFR #D5-CSRI-56.50

Mfr description
D5-CSRI-56.50 55.750 ST CON RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$885.81/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    56.5000 in
  • Weight
    50.00 lbs, 22.68 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)