Motion
D5-FL-66SB
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 66.0000 in Belt Width, Steel Material
Mi Item #04011165
MFR #D5-FL-66SB
Price$418.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 66.0000 in Belt Width, Steel Material
Mi Item #04011165
MFR #D5-FL-66SB

Mfr description
D5-FL-66SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.32/each

Specifications

Dimensions

  • Belt Width
    66.0000 in
  • Roller Diameter
    5.0000 in
  • Weight
    58.00 lbs, 26.31 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Return Roll
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)