Motion
D5-FL-24SB
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
Mi Item #04011167
MFR #D5-FL-24SB
Price$768.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
Mi Item #04011167
MFR #D5-FL-24SB

Mfr description
D5-FLBR-24SB D5-FL-24SB BEATER ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.71/each

Specifications

Dimensions

  • Belt Width
    24.0000 in
  • Roller Diameter
    5.0000 in
  • Weight
    27.00 lbs, 12.25 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Impact Flat Carry
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)