Motion
D5-FSRI-32.75
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 30.0000 in Belt Width, Rubber Material
Mi Item #04011218
MFR #D5-FSRI-32.75
Price$665.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 30.0000 in Belt Width, Rubber Material
Mi Item #04011218
MFR #D5-FSRI-32.75

Mfr description
D5-FSRI-32.75 31.750 ST FMC RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.03/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    32.7500 in
  • Weight
    40.00 lbs, 18.14 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)