Motion
D5-FSTEI-8.19
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
Mi Item #04011237
MFR #D5-FSTEI-8.19
Price$395.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
Mi Item #04011237
MFR #D5-FSTEI-8.19

Mfr description
D5-FSTEI-8.19 7.750 ST FMC RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.98/each

Specifications

Dimensions

  • Belt Width
    24.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    8.1900 in
  • Weight
    12.00 lbs, 5.44 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Replacement Roller Type
    Troughing Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)