Motion
D5-GMTE-15.38
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
Mi Item #04011250
MFR #D5-GMTE-15.38
Price$250.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
Mi Item #04011250
MFR #D5-GMTE-15.38

Mfr description
D5-GMTE-15.38 14.500 ZN GOOD RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.28/each

Specifications

Dimensions

  • Belt Width
    42.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    15.3800 in
  • Weight
    16.00 lbs, 7.26 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Factory Greased
  • Material
    Zinc
  • Replacement Roller Type
    Troughing - Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)