Motion
D5-GMTE-7.00
Conveyor Replacement Idler Roller - CEMA D, 18.0000 in Belt Width, Zinc Material
Mi Item #04011254
MFR #D5-GMTE-7.00
Price$209.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 18.0000 in Belt Width, Zinc Material
Mi Item #04011254
MFR #D5-GMTE-7.00

Mfr description
D5-GMTE-7.00 6.125 ZN GOOD RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.16/each

Specifications

Dimensions

  • Belt Width
    18.0000 in
  • Weight
    9.00 lbs, 4.08 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Permanently
  • Material
    Zinc
  • Replacement Roller Type
    Troughing - Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)