Specifications
Dimensions
- Belt Width24.0000 in
- Weight12.00 lbs, 5.44 kg
Details
- CEMA RatingCEMA D
- LubricationPermanently
- MaterialSteel
- Replacement Roller TypeEqual Troughing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)