Motion
D5-GSRI-51.00
Conveyor Replacement Idler Roller - CEMA D, 48.0000 in Belt Width, Rubber Material
MI ITEM #04011277
MFR #D5-GSRI-51.00
Price$899.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 48.0000 in Belt Width, Rubber Material
MI ITEM #04011277
MFR #D5-GSRI-51.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$899.20/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Weight
    45.00 lbs, 20.41 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return

Overview

Mfr description
D5-GSRI-51.00 50.000 ST GOOD RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought