1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D5-HRTE-15.13
CEMA D, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Steel Material
MI ITEM #
04011304
MFR #
D5-HRTE-15.13
List Price
$240.46
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D5-HRTE-15.13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D5-HRTE-15.13
CEMA D, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Steel Material
MI ITEM #
04011304
MFR #
D5-HRTE-15.13
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$240.46
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D5-HRTE-15.13 14.500 ZN HEW RETRO ROLL
Specifications
CEMA Rating
CEMA D
Roller Diameter
5.0000 in
Roller Length
15.1300 in
Belt Width
42.0000 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data