Motion
D5-RI-24SB
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Rubber Material
Mi Item #04011382
MFR #D5-RI-24SB
Price$427.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Rubber Material
Mi Item #04011382
MFR #D5-RI-24SB

Mfr description
D5-RI-24SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.26/each

Specifications

Dimensions

  • Belt Width
    24.0000 in
  • Roller Diameter
    5.0000 in
  • Weight
    35.00 lbs, 15.88 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed
  • Material
    Rubber
  • Replacement Roller Type
    Return
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)