Motion
D5-RI-72SB
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 72.0000 in Belt Width, Rubber Material
MI ITEM #04011389
MFR #D5-RI-72SB
Price$928.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 72.0000 in Belt Width, Rubber Material
MI ITEM #04011389
MFR #D5-RI-72SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$928.72/each

Specifications

Dimensions

  • Belt Width
    72.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    72.0000 in
  • Weight
    84.00 lbs, 38.10 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed
  • Material
    Rubber
  • Replacement Roller Type
    Return
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
D5-RI-72SB COMPLETE ROLL ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought