1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D5-RSTEI-11.00
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
MI ITEM #
04011421
MFR #
D5-RSTEI-11.00
Price
$409.38
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D5-RSTEI-11.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D5-RSTEI-11.00
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
MI ITEM #
04011421
MFR #
D5-RSTEI-11.00
Mfr description
D5-RSTEI-11.00 9.750 ST REX RETRO ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$409
.38
/each
Add to Cart
Specifications
Dimensions
Belt Width
30.0000 in
Roller Diameter
5.0000 in
Roller Length
11.0000 in
Weight
14.00 lbs, 6.35 kg
Details
CEMA Rating
CEMA D
Material
Steel
Replacement Roller Type
Troughing Impact
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items