1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D5-RXFL-57.00
CEMA D, 5.0000 in Roller Diameter, 54.0000 in Belt Width
Mi Item #
04011435
MFR #
D5-RXFL-57.00
Price
$395.98
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D5-RXFL-57.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D5-RXFL-57.00
CEMA D, 5.0000 in Roller Diameter, 54.0000 in Belt Width
Mi Item #
04011435
MFR #
D5-RXFL-57.00
Mfr description
D5-RXFL-57.00 56.250 ZN REX RETRO ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$395
.98
/each
Add to Cart
Specifications
Dimensions
Belt Width
54.0000 in
Roller Diameter
5.0000 in
Roller Length
57.0000 in
Details
CEMA Rating
CEMA D
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items