Specifications
Dimensions
- Belt Width51.2500 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeSelf-Aligner Return Impact
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingBall Bearing
Overview
Mfr description
D5-SARI-51.25 52.563 SLTBRCH SA RETRO RO