Motion
D5-SATE-15.18
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 15.1800 in Belt Width
Mi Item #04011462
MFR #D5-SATE-15.18
Price$239.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 15.1800 in Belt Width
Mi Item #04011462
MFR #D5-SATE-15.18

Mfr description
D5-SATE-15.18 15.125 SLTBRCH SA RETRO RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.55/each

Specifications

Dimensions

  • Belt Width  
    15.1800 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)