Motion
D5-SATE-19.31
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 19.3100 in Belt Width
Mi Item #04011464
MFR #D5-SATE-19.31
Price$255.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 19.3100 in Belt Width
Mi Item #04011464
MFR #D5-SATE-19.31

Mfr description
D5-SATE-19.31 19.250 SLTBRCH SA RETRO RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.64/each

Specifications

Dimensions

  • Belt Width  
    19.3100 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)