1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D5-SSRI-38.38
CEMA D, 5.0000 in Roller Diameter, 36.0000 in Belt Width, Rubber Material
MI ITEM #
04011495
MFR #
D5-SSRI-38.38
Your Price
$548.22
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D5-SSRI-38.38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D5-SSRI-38.38
CEMA D, 5.0000 in Roller Diameter, 36.0000 in Belt Width, Rubber Material
MI ITEM #
04011495
MFR #
D5-SSRI-38.38
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$548.22
/each
(List
$657.86
)
Qty
Add to Cart
Overview
Mfr description
D5-SSRI-38.38 38.000 ST SUP RETRO ROLL
Specifications
CEMA Rating
CEMA D
Roller Diameter
5.0000 in
Roller Length
38.3800 in
Belt Width
36.0000 in
Material
Rubber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought