Specifications
Dimensions
- Belt Width60.0000 in
- Weight54.00 lbs, 24.49 kg
Details
- CEMA RatingCEMA D
- MaterialRubber
- Replacement Roller TypeRubber Disc Return
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)