1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D5-SSTTE-10.75
CEMA D, 5.0000 in Roller Diameter, 30.0000 in Belt Width
MI ITEM #
04011524
MFR #
D5-SSTTE-10.75
Your Price
$160.89
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D5-SSTTE-10.75
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D5-SSTTE-10.75
CEMA D, 5.0000 in Roller Diameter, 30.0000 in Belt Width
MI ITEM #
04011524
MFR #
D5-SSTTE-10.75
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$160.89
/each
(List
$193.06
)
Qty
Add to Cart
Overview
Mfr description
D5-SSTTE-10.75 10.500 FMC SST RETRO ROLL
Specifications
CEMA Rating
CEMA D
Roller Diameter
5.0000 in
Roller Length
10.7500 in
Belt Width
30.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought