Motion
D5-SSTTE-7.38
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, Steel Material
Mi Item #04011531
MFR #D5-SSTTE-7.38
Price$189.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, Steel Material
Mi Item #04011531
MFR #D5-SSTTE-7.38

Mfr description
D5-SSTTE-7.38 7.125 FMC SST RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.50/each

Specifications

Dimensions

  • Roller Diameter
    5.0000 in
  • Roller Length
    7.3800 in

Details

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Replacement Roller Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)