Motion
D5-35LSI-36
Live Shaft Impact Idler - CEMA D Rating, 35 ° Angle, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04011599
MFR #D5-35LSI-36
Your Price$1,011.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA D Rating, 35 ° Angle, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04011599
MFR #D5-35LSI-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,011.84/each(List $1,264.80)

Overview

Mfr description
D5-35LSI-36 LS-IMP FLAT CARRIER IDL

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Live Shaft Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    49-1/4 in
  • Roller Length
    37.88 in
  • Distance Between Roller Ends
    37-7/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    106.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text