Motion
D6-CRTE-7.00
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 18.0000 in Belt Width, Steel Material
Mi Item #04011629
MFR #D6-CRTE-7.00
Price$199.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 18.0000 in Belt Width, Steel Material
Mi Item #04011629
MFR #D6-CRTE-7.00

Mfr description
D6-CRTE-7.00 6.250 ZN CON RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.33/each

Specifications

Dimensions

  • Belt Width
    18.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    7.0000 in
  • Weight
    11.00 lbs, 4.99 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Replacement Roller Type
    Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)