Motion
D6-CSRI-38.50
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Rubber Material
MI ITEM #04011656
MFR #D6-CSRI-38.50
Price$732.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Rubber Material
MI ITEM #04011656
MFR #D6-CSRI-38.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$732.07/each

Specifications

Dimensions

  • Belt Width
    36.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    38.5000 in
  • Weight
    41.00 lbs, 18.60 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return

Overview

Mfr description
D6-CSRI-38.50 37.750 ST CON RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought