Motion
D6-CSTEI-14.50
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 42.0000 in Belt Width, Steel Material
Mi Item #04011670
MFR #D6-CSTEI-14.50
Price$550.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 42.0000 in Belt Width, Steel Material
Mi Item #04011670
MFR #D6-CSTEI-14.50

Mfr description
D6-CSTEI-14.50 13.750 ST CON RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.61/each

Specifications

Dimensions

  • Belt Width
    42.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    14.5000 in
  • Weight
    24.00 lbs, 10.89 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Replacement Roller Type
    Troughing Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)