Motion
D6-FL-18SB
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 18.0000 in Belt Width, Steel Material
Mi Item #04011685
MFR #D6-FL-18SB
Price$740.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 18.0000 in Belt Width, Steel Material
Mi Item #04011685
MFR #D6-FL-18SB

Mfr description
D6-FLBR-18SB D6-FL-18SB BEATER ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.11/each

Specifications

Dimensions

  • Belt Width
    18.0000 in
  • Roller Diameter
    6.0000 in
  • Weight
    38.00 lbs, 17.24 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Beater Bar
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)