Motion
D6-FL-60SB
CEMA D, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
MI ITEM #04011692
MFR #D6-FL-60SB
Your Price$1,004.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CEMA D, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
MI ITEM #04011692
MFR #D6-FL-60SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,004.99/each(List $1,155.74)

Overview

Mfr description
D6-FLBR-60SB D6-FL-60SB BEATER ROLL

Specifications

  • CEMA Rating
    CEMA D
  • Roller Diameter
    6.0000 in
  • Belt Width
    60.0000 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text