Motion
D6-FSRI-50.75
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Rubber Material
Mi Item #04011745
MFR #D6-FSRI-50.75
Price$913.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Rubber Material
Mi Item #04011745
MFR #D6-FSRI-50.75

Mfr description
D6-FSRI-50.75 49.750 ST FMC RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.52/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    50.7500 in
  • Weight
    65.00 lbs, 29.48 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)