Motion
D6-GMFL-27.00
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 24.0000 in Belt Width, Zinc Material
Mi Item #04011765
MFR #D6-GMFL-27.00
Price$377.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 24.0000 in Belt Width, Zinc Material
Mi Item #04011765
MFR #D6-GMFL-27.00

Mfr description
D6-GMFL-27.00 26.500 ZN GOOD RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.21/each

Specifications

Dimensions

  • Belt Width
    24.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    27.0000 in
  • Weight
    32.00 lbs, 14.51 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Factory Greased
  • Material
    Zinc
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)