1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D6-GMTE-17.44
CEMA D, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #
04011775
MFR #
D6-GMTE-17.44
Your Price
$209.51
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D6-GMTE-17.44
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D6-GMTE-17.44
CEMA D, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #
04011775
MFR #
D6-GMTE-17.44
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$209.51
/each
(List
$261.89
)
Qty
Add to Cart
Overview
Mfr description
D6-GMTE-17.44 16.500 ZN GOOD RETRO ROLL
Specifications
CEMA Rating
CEMA D
Roller Diameter
6.0000 in
Roller Length
17.4375 in
Belt Width
48.0000 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought