Motion
D6-RSTEI-13.00
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
MI ITEM #04011953
MFR #D6-RSTEI-13.00
List Price$481.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
MI ITEM #04011953
MFR #D6-RSTEI-13.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.80/each for your price

Overview

Mfr description
D6-RSTEI-13.00 11.750 ST REX RETRO ROLL

Specifications

  • CEMA Rating
    CEMA D
  • Roller Diameter
    6.0000 in
  • Roller Length
    13.0000 in
  • Replacement Roller Type
    Troughing Impact
  • Belt Width
    36.0000 in
  • Material
    Steel
  • Weight
    20.00 lbs, 9.07 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought