Specifications
Dimensions
- Belt Width29.2500 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeFlat Self-Aligner
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingBall Bearing
Overview
Mfr description
D6-SAFL-29.25 29.063 SLTBRCH SA RETRO RO