Motion
D6-SARI-27.25
D6-SARI-27.25
Mi Item #04011985
MFR #D6-SARI-27.25
Price$692.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D6-SARI-27.25
Mi Item #04011985
MFR #D6-SARI-27.25

Mfr description
D6-SARI-27.25 28.563 SLTBRCH SA RETRO RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.74/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Roller Diameter
    6 in
  • Weight
    42 lbs

Details

  • Idler Type
    Rubber Disc Return Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)