Specifications
Dimensions
- Belt Width11.0000 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeTrougher Equal
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingBall Bearing
Overview
Mfr description
D6-SATE-11.00 10.938 SLTBRCH SA RETRO