Motion
D6-SATE-21.44
D6-SATE-21.44
Mi Item #04011997
MFR #D6-SATE-21.44
Price$219.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D6-SATE-21.44
Mi Item #04011997
MFR #D6-SATE-21.44

Mfr description
D6-SATE-21.44 21.375 SLTBRCH SA RETRO RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.53/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Roller Diameter
    6 in
  • Weight
    27 lbs

Details

  • Idler Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)