Motion
D6-SATE-6.88
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 6.8750 in Belt Width
Mi Item #04011998
MFR #D6-SATE-6.88
Price$209.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 6.8750 in Belt Width
Mi Item #04011998
MFR #D6-SATE-6.88

Mfr description
D6-SATE-6.88 6.750 SLTBRCH SA RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.16/each

Specifications

Dimensions

  • Belt Width  
    6.8750 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)