Motion
D6-SSTEI-17.06
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #04012044
MFR #D6-SSTEI-17.06
List Price$557.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #04012044
MFR #D6-SSTEI-17.06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.77/each for your price

Overview

Mfr description
D6-SSTEI-17.06 15.750 ST SUP RETRO ROLL

Specifications

  • CEMA Rating
    CEMA D
  • Roller Diameter
    6.0000 in
  • Roller Length
    17.0600 in
  • Replacement Roller Type
    Troughing Impact
  • Belt Width
    48.0000 in
  • Material
    Steel
  • Weight
    26.00 lbs, 11.79 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought