1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D6-SSTFL-50.81
CEMA D, 6.0000 in Roller Diameter, 48.0000 in Belt Width
MI ITEM #
04012054
MFR #
D6-SSTFL-50.81
Your Price
$349.35
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D6-SSTFL-50.81
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D6-SSTFL-50.81
CEMA D, 6.0000 in Roller Diameter, 48.0000 in Belt Width
MI ITEM #
04012054
MFR #
D6-SSTFL-50.81
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$349.35
/each
(List
$419.23
)
Qty
Add to Cart
Overview
Mfr description
D6-SSTFL-50.81 50.563 FMC SST RETRO ROLL
Specifications
CEMA Rating
CEMA D
Roller Diameter
6.0000 in
Roller Length
50.8125 in
Belt Width
48.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought