Motion
D6-TEI-18SB
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 18.0000 in Belt Width, Rubber Material
MI ITEM #04012096
MFR #D6-TEI-18SB
List Price$278.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 18.0000 in Belt Width, Rubber Material
MI ITEM #04012096
MFR #D6-TEI-18SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.89/each for your price

Overview

Mfr description
D6-TEI-18SB COMPLETE ROLL ASSY

Specifications

  • CEMA Rating
    CEMA D
  • Roller Diameter
    6.0000 in
  • Roller Length
    18.0000 in
  • Replacement Roller Type
    Troughing Impact
  • Belt Width
    18.0000 in
  • Material
    Rubber
  • Lubrication
    Sealed
  • Type Of Bearing
    Sealed Ball Bearing
  • Weight
    17.00 lbs, 7.71 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought