Motion
D6-TIS-54SB
TIS Slider Impact Bed - CEMA D Rated, 54 in Belt Width, 6 in Roll Dia., 19.25 in Roller Length, 19.25 in OAL, Sealed Ball Bearing
Mi Item #04012114
MFR #D6-TIS-54SB
Price$525.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIS Slider Impact Bed - CEMA D Rated, 54 in Belt Width, 6 in Roll Dia., 19.25 in Roller Length, 19.25 in OAL, Sealed Ball Bearing
Mi Item #04012114
MFR #D6-TIS-54SB

Mfr description
D6-TIS-54SB W/ADAPT TRGHING IMP SYS ROLL
  • Multiple action shock absorption to extend the life of your belt
  • Center rolls with tapered discs give increased impact absorption
  • 1/2” thick UHMW for skirt board sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.88/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Length
    19.25 in
  • Roll Diameter
    6 in
  • Roller Length
    19.25 in
  • Weight
    32.00 lbs

Details

  • Additional Details
    PPI True Impact System (TIS) solves the problem of sealing the skirt boards and the high impact upon the belt
  • CEMA Rating
    CEMA D
  • Product Types
    TIS Impact Bed
  • Series
    Impact System Roll
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)