Motion
E6-CRFL-40.00
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Zinc Material
MI ITEM #04012158
MFR #E6-CRFL-40.00
Price$657.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Zinc Material
MI ITEM #04012158
MFR #E6-CRFL-40.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$657.86/each

Specifications

Dimensions

  • Belt Width
    36.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    40.0000 in
  • Weight
    74.00 lbs, 33.57 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Zinc
  • Replacement Roller Type
    Return

Overview

Mfr description
E6-CRFL-40.00 39.375 CON RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought