Motion
E6-CRTE-17.75
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Zinc Material
MI ITEM #04012178
MFR #E6-CRTE-17.75
Price$401.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Zinc Material
MI ITEM #04012178
MFR #E6-CRTE-17.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$401.05/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    17.7500 in
  • Weight
    39.00 lbs, 17.69 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Zinc
  • Replacement Roller Type
    Troughing

Overview

Mfr description
E6-CRTE-17.75 17.125 CON RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought