Motion
E6-FL-96SB
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 96.0000 in Belt Width, Steel Material
Mi Item #04012207
MFR #E6-FL-96SB
Price$1,016.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 96.0000 in Belt Width, Steel Material
Mi Item #04012207
MFR #E6-FL-96SB

Mfr description
E6-FL-96SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,016.31/each

Specifications

Dimensions

  • Belt Width
    96.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    96.0000 in
  • Weight
    180.00 lbs, 81.65 kg

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Return Roll
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)