Motion
E6-FMRI-57.69
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 54.0000 in Belt Width, Rubber Material
Mi Item #04012232
MFR #E6-FMRI-57.69
Price$1,408.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 54.0000 in Belt Width, Rubber Material
Mi Item #04012232
MFR #E6-FMRI-57.69

Mfr description
E6-FMRI-57.69 57.500 FMC RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,408.71/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    57.6900 in
  • Weight
    111.00 lbs, 50.35 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)