Motion
E6-FMRI-75.69
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 72.0000 in Belt Width, Rubber Material
MI ITEM #04012235
MFR #E6-FMRI-75.69
Price$1,623.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 72.0000 in Belt Width, Rubber Material
MI ITEM #04012235
MFR #E6-FMRI-75.69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,623.22/each

Specifications

Dimensions

  • Belt Width
    72.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    75.6900 in
  • Weight
    141.00 lbs, 63.96 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return

Overview

Mfr description
E6-FMRI-75.69 75.500 FMC RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought