Motion
E6-FMTE-15.56
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #04012240
MFR #E6-FMTE-15.56
List Price$439.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #04012240
MFR #E6-FMTE-15.56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$439.78/each for your price

Overview

Mfr description
E6-FMTE-15.56 14.750 FMC RETRO ROLL

Specifications

  • CEMA Rating
    CEMA E
  • Roller Diameter
    6.0000 in
  • Roller Length
    15.5600 in
  • Replacement Roller Type
    Troughing
  • Belt Width
    42.0000 in
  • Material
    Zinc
  • Weight
    35.00 lbs, 15.88 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought