Motion
E6-GMFL-58.00
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
Mi Item #04012267
MFR #E6-GMFL-58.00
Price$840.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
Mi Item #04012267
MFR #E6-GMFL-58.00

Mfr description
E6-GMFL-58.00 57.375 GOOD RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$840.22/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    58.0000 in
  • Weight
    107.00 lbs, 48.53 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)