Motion
E6-GMFL-70.00
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
Mi Item #04012269
MFR #E6-GMFL-70.00
Price$1,038.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
Mi Item #04012269
MFR #E6-GMFL-70.00

Mfr description
E6-GMFL-70.00 69.375 GOOD RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,038.65/each

Specifications

Dimensions

  • Belt Width
    60.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    70.0000 in

Details

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)